text.skipToContent text.skipToNavigation

Bosch Cordless Angle grinder GWX 18 V-10 C


Improved power level and tool control in the 18 V category - with X-LOCK Delivers power equal to a 1000 W corded grinder due to brushless motor and ProCORE18V battery technology Changing accessories is fast and convenient thanks to keyless X-LOCK click systém Drop Control KickBack Control and X-Brake provide maximum user protection and convenience

Article number 9D334963
Brand Bosch
Model X-LOCK
Safety GWX 18 V-10 C
Type BH_NF_inh_02_EN
Packed per 1

Specifications

Brand Bosch
Model X-LOCK
Safety GWX 18 V-10 C
Type BH_NF_inh_02_EN

Description

Improved power level and tool control in the 18 V category - with X-LOCK Delivers power equal to a 1000 W corded grinder due to brushless motor and ProCORE18V battery technology Changing accessories is fast and convenient thanks to keyless X-LOCK click systém Drop Control KickBack Control and X-Brake provide maximum user protection and convenience

Article numbers

Article number 9D334963
EAN 3165140962445
UBB 500699221726
UNSPSC 27112700
Manufacturer article nr  06017B0200
Do not close this page. This message will disappear, when the page is fully loaded.