text.skipToContent text.skipToNavigation

Bosch Cordless Angle grinder GWS 17-125 CIEX

Article number 9K783104
Height 103
Length (m) 311
Nominal power consumption (W) 1700
Machine weight (kg) 2.5
Tool insertion M14
Max. disc diameter (mm) 125
Idle rotational speed (1/min) 2800

Specifications

Height 103
Length (m) 311
Nominal power consumption (W) 1700
Machine weight (kg) 2.5
Tool insertion M14
Max. disc diameter (mm) 125
Idle rotational speed (1/min) 2800
Brand Bosch

Article numbers

Article number 9K783104
EAN 3165140861472
UBB 500635976995
UNSPSC 23101509
Manufacturer article nr  060179H106
Do not close this page. This message will disappear, when the page is fully loaded.