text.skipToContent text.skipToNavigation

Bosch Cordless Angle grinder GWS 15-125 CIEPX

Article number 8D257706
Height 102
Voltage (V) 240
Frequency (Hz) 60
Length (m) 319
Nominal power consumption (W) 1500
Machine weight (kg) 2.5
Tool insertion M14

Specifications

Height 102
Voltage (V) 240
Frequency (Hz) 60
Length (m) 319
Nominal power consumption (W) 1500
Machine weight (kg) 2.5
Tool insertion M14
Max. disc diameter (mm) 125
Idle rotational speed (1/min) 2800
Brand Bosch

Article numbers

Article number 8D257706
EAN 3165140861519
UBB 500635976813
UNSPSC 23101509
Manufacturer article nr  0601796306
Do not close this page. This message will disappear, when the page is fully loaded.