text.skipToContent text.skipToNavigation

Bosch Conical countersink bit 8,3MM M 4 31MM 1/4"


Article number 2T017749
Length (m) 31
Cutting material HSS
Countersink diameter (mm) 8.3
Commodity code
Packed per 1

Specifications

Length (m) 31
Cutting material HSS
Countersink diameter (mm) 8.3
Commodity code

Article numbers

Article number 2T017749
EAN 3165140060110
UBB 500648554011
UNSPSC 27112700
Manufacturer article nr  2608596405
Do not close this page. This message will disappear, when the page is fully loaded.