text.skipToContent text.skipToNavigation

Bosch Expert Circular Saw Blade for High Pressure Laminate 80T 254 x 30 x 2.8mm


Article number 0H938888
Max. number of revolutions (1/min) 7500
Saw blade diameter (mm) 254
Suitable for plastic No
Suitable for metal Yes
Bore diameter 30
Suitable for wood Yes
Cutting width (mm) 28
Packed per 1

Specifications

Max. number of revolutions (1/min) 7500
Saw blade diameter (mm) 254
Suitable for plastic No
Suitable for metal Yes
Bore diameter 30
Suitable for wood Yes
Cutting width (mm) 28
Number of teeth 80
Thickness saw blade (mm) 319
Brand Bosch
Weight per piece (g) 914
Commodity code
Type Circular Saw Blade

Article numbers

Article number 0H938888
EAN 3165140881104
UBB 500651977950
UNSPSC 27112700
Manufacturer article nr  2608644360
Do not close this page. This message will disappear, when the page is fully loaded.