text.skipToContent text.skipToNavigation

Bosch Stone Auger Concrete Drill Bit Set 5-8mm 3-Piece


Article number 0S358556
Holding system Cylindrical plug-in axle
Diameter (mm) 8
Total number of tools 3
Number of drills for concrete 3
Number of drills for stainless steel 0
Number of drills for wood 0
Number of drills for plastic 0
Packed per 1

Specifications

Holding system Cylindrical plug-in axle
Diameter (mm) 8
Total number of tools 3
Number of drills for concrete 3
Number of drills for stainless steel 0
Number of drills for wood 0
Number of drills for plastic 0
Number of drills for nonferrous metals 0
Number of drills for steel 0
Number of drills for stone 0
Brand Bosch
Weight per piece (g) 56
Commodity code
Type Stone Auger Concrete Drill Bit Set

Article numbers

Article number 0S358556
EAN 3165140187213
UBB 500648460953
UNSPSC 27112700
Manufacturer article nr  2608597709
Do not close this page. This message will disappear, when the page is fully loaded.