text.skipToContent text.skipToNavigation

BOSC 1608555059 27MMX42MM 35.75 M18


Article number 3W829667
Diameter 30
Length (m) 50
Isolation protection 1000 V No
Dimension (mm) 27
Connection size (mm) 39.3
VDE tested No
Brand Bosch
Packed per 1

Specifications

Diameter 30
Length (m) 50
Isolation protection 1000 V No
Dimension (mm) 27
Connection size (mm) 39.3
VDE tested No
Brand Bosch

Article numbers

Article number 3W829667
EAN 3165140025812
UBB 500648607082
UNSPSC 27112700
Manufacturer article nr  1608555059
Do not close this page. This message will disappear, when the page is fully loaded.