text.skipToContent text.skipToNavigation

Bosch Pozidriv Screwdriver Bit PZ3 1/4" Hex 89mm Length 3-Piece


Article number 9W742641
Size bit (mm)
Total length (mm) 89
Connection size (mm) 6.3
Brand Bosch
Weight per piece (g) 63
Commodity code
Type Pozidriv Screwdriver Bit
Packed per 1

Specifications

Size bit (mm) 3
Total length (mm) 89
Connection size (mm) 6.3
Brand Bosch
Weight per piece (g) 63
Commodity code
Type Pozidriv Screwdriver Bit

Article numbers

Article number 9W742641
EAN 3165140301114
UBB 500653085828
UNSPSC 27112700
Manufacturer article nr  2607001585
Do not close this page. This message will disappear, when the page is fully loaded.