text.skipToContent text.skipToNavigation

Bosch Pozidriv Screwdriver Bit PZ3 1/4" Hex 25mm Length 10-Piece


Article number 0E492935
Size bit (mm)
Total length (mm) 25
Connection size (mm) 6.3
Brand Bosch
Weight per piece (g) 60
Commodity code
Type Pozidriv Screwdriver Bit
Packed per 1

Specifications

Size bit (mm) 3
Total length (mm) 25
Connection size (mm) 6.3
Brand Bosch
Weight per piece (g) 60
Commodity code
Type Pozidriv Screwdriver Bit

Article numbers

Article number 0E492935
EAN 3165140300896
UBB 500648437795
UNSPSC 27112700
Manufacturer article nr  2607001563
Do not close this page. This message will disappear, when the page is fully loaded.