text.skipToContent text.skipToNavigation

Bosch Bit Extra Hard PH 2 25mm


Article number 6K613498
Size bit (mm)
Total length (mm) 25
Connection size (mm) 6.3
Brand Bosch
Packed per 1

Specifications

Size bit (mm) 2
Total length (mm) 25
Connection size (mm) 6.3
Brand Bosch

Article numbers

Article number 6K613498
EAN 3165140720236
UBB 500648727864
UNSPSC 27112700
Manufacturer article nr  2608522187
Do not close this page. This message will disappear, when the page is fully loaded.