text.skipToContent text.skipToNavigation

Bosch Screwdriver Bit 4 x 0.5mm 1/4" Hex 49mm Length 3-Piece


Article number 3Z219598
Screwing system Hexagon slotted
Total length (mm) 49
Blade width (mm) 4
Blade thickness (mm) 0.5
Connection size (mm) 6.3
Brand Bosch
Weight per piece (g) 25
Packed per 1

Specifications

Screwing system Hexagon slotted
Total length (mm) 49
Blade width (mm) 4
Blade thickness (mm) 0.5
Connection size (mm) 6.3
Brand Bosch
Weight per piece (g) 25
Commodity code
Type Screwdriver Bit

Article numbers

Article number 3Z219598
EAN 3165140300018
UBB 500648611779
UNSPSC 27112700
Manufacturer article nr  2607001475
Do not close this page. This message will disappear, when the page is fully loaded.