text.skipToContent text.skipToNavigation

Bosch Bit 65mm x 1/4"


Article number 0D927188
Wrench width (mm) 6.35
Total length (mm) 65
Isolation protection 1000 V No
Suitable for hexagonal bolts Yes
With tommy bar No
Suitable for tommy bar No
VDE tested No
Packed per 1

Specifications

Wrench width (mm) 6.35
Total length (mm) 65
Isolation protection 1000 V No
Suitable for hexagonal bolts Yes
With tommy bar No
Suitable for tommy bar No
VDE tested No
Brand Bosch

Article numbers

Article number 0D927188
EAN 3165140044479
UBB 500648436474
UNSPSC 27112700
Manufacturer article nr  3608550503
Do not close this page. This message will disappear, when the page is fully loaded.