text.skipToContent text.skipToNavigation

Bosch Bit 50mm x 1/2"


Article number 9U190062
Wrench width (mm) 12.7
Total length (mm) 50
Isolation protection 1000 V No
Suitable for hexagonal bolts Yes
With tommy bar No
Suitable for tommy bar No
VDE tested No
Packed per 1

Specifications

Wrench width (mm) 12.7
Total length (mm) 50
Isolation protection 1000 V No
Suitable for hexagonal bolts Yes
With tommy bar No
Suitable for tommy bar No
VDE tested No
Brand Bosch

Article numbers

Article number 9U190062
EAN 3165140700924
UBB 500653080613
UNSPSC 27112700
Manufacturer article nr  2608551075
Do not close this page. This message will disappear, when the page is fully loaded.