text.skipToContent text.skipToNavigation

Bosch Angle grinder GWX 15-125 PS


Article number 5T675560
Height 102
Voltage (V) 230
Length (m) 372
Nominal power consumption (W) 1500
Machine weight (kg) 2.5
Max. disc diameter (mm) 125
Idle rotational speed (1/min) 2800
Packed per 1

Specifications

Height 102
Voltage (V) 230
Length (m) 372
Nominal power consumption (W) 1500
Machine weight (kg) 2.5
Max. disc diameter (mm) 125
Idle rotational speed (1/min) 2800
Brand Bosch
Model Carton
Safety GWX 15-125 PS (DM/HM)
Type BH_NF_inh_02_EN

Article numbers

Article number 5T675560
EAN 3165140962353
UBB 500699223540
UNSPSC 27112700
Manufacturer article nr  06017B9002
Do not close this page. This message will disappear, when the page is fully loaded.