text.skipToContent text.skipToNavigation

Bosch Abrasive disc 2607017104


Article number 8K479727
Width 93
Length (m) 230
Number of parts 25
Suitable for stainless steel No
Suitable for plastic No
Suitable for steel No
Suitable for nonferrous metals No
Packed per 1

Specifications

Width 93
Length (m) 230
Number of parts 25
Suitable for stainless steel No
Suitable for plastic No
Suitable for steel No
Suitable for nonferrous metals No
Granulation 60
Suitable for paint Yes
With perforation for dust extraction Yes
Suitable for filler No
Brand Bosch

Article numbers

Article number 8K479727
EAN 3165140603034
UBB 500699239983
UNSPSC 31191500
Manufacturer article nr  2607017104
Do not close this page. This message will disappear, when the page is fully loaded.