text.skipToContent text.skipToNavigation

BOSC 3PC BIT EXTRA HARD S 1,2X6,5 49MM


Article number 7A060288
Screwing system Hexagon slotted
Total length (mm) 49
Blade width (mm) 6.5
Blade thickness (mm) 1.2
Connection size (mm) 6.3
Packed per 1

Specifications

Screwing system Hexagon slotted
Total length (mm) 49
Blade width (mm) 6.5
Blade thickness (mm) 1.2
Connection size (mm) 6.3

Article numbers

Article number 7A060288
EAN 3165140300094
UBB 500648756806
UNSPSC 27112700
Manufacturer article nr  2607001483
Do not close this page. This message will disappear, when the page is fully loaded.