text.skipToContent text.skipToNavigation

BOSC 2608522306 19MMX77MM 28.58 M12


Article number 6W041288
Diameter 19.5
Length (m) 77
Dimension (mm) 19
Connection size (mm) 25.85
Brand Bosch
Packed per 1

Specifications

Diameter 19.5
Length (m) 77
Dimension (mm) 19
Connection size (mm) 25.85
Brand Bosch

Article numbers

Article number 6W041288
EAN 3165140813938
UBB 500648748811
UNSPSC 27112700
Manufacturer article nr  2608522306
Do not close this page. This message will disappear, when the page is fully loaded.