text.skipToContent text.skipToNavigation

BOSC 2608522305 17MMX77MM 23.85 M10


Article number 9B146358
Diameter 19.5
Length (m) 77
Dimension (mm) 17
Connection size (mm) 23.8
Brand Bosch
Packed per 1

Specifications

Diameter 19.5
Length (m) 77
Dimension (mm) 17
Connection size (mm) 23.8
Brand Bosch

Article numbers

Article number 9B146358
EAN 3165140813921
UBB 500648853330
UNSPSC 27112700
Manufacturer article nr  2608522305
Do not close this page. This message will disappear, when the page is fully loaded.