text.skipToContent text.skipToNavigation

BOSC 2608522304 13MMX77MM 22 M 8


Article number 9Z311738
Diameter 19.5
Length (m) 77
Dimension (mm) 13
Connection size (mm) 18.8
Brand Bosch
Packed per 1

Specifications

Diameter 19.5
Length (m) 77
Dimension (mm) 13
Connection size (mm) 18.8
Brand Bosch

Article numbers

Article number 9Z311738
EAN 3165140813914
UBB 500653090513
UNSPSC 27112700
Manufacturer article nr  2608522304
Do not close this page. This message will disappear, when the page is fully loaded.