text.skipToContent text.skipToNavigation

BOSC 2608522302 10MMX77MM 22 M 6


Article number 9R112608
Diameter 15
Length (m) 77
Dimension (mm) 10
Connection size (mm) 22
Brand Bosch
Packed per 1

Specifications

Diameter 15
Length (m) 77
Dimension (mm) 10
Connection size (mm) 22
Brand Bosch

Article numbers

Article number 9R112608
EAN 3165140813891
UBB 500648923398
UNSPSC 27112700
Manufacturer article nr  2608522302
Do not close this page. This message will disappear, when the page is fully loaded.