text.skipToContent text.skipToNavigation

BOSC 1608556021 27MMX52MM 36 M 18


Article number 3R228092
Diameter 44
Length (m) 50
Isolation protection 1000 V No
Dimension (mm) 27
Connection size (mm) 42.5
VDE tested No
Brand Bosch
Packed per 1

Specifications

Diameter 44
Length (m) 50
Isolation protection 1000 V No
Dimension (mm) 27
Connection size (mm) 42.5
VDE tested No
Brand Bosch

Article numbers

Article number 3R228092
EAN 3165140025867
UBB 500648596277
UNSPSC 27112700
Manufacturer article nr  1608556021
Do not close this page. This message will disappear, when the page is fully loaded.