text.skipToContent text.skipToNavigation

BOSC 1608552019 17MMX77MM 23.85 M10


Article number 0X735990
Diameter 30
Length (m) 40
Isolation protection 1000 V No
Dimension (mm) 17
Connection size (mm) 26.6
VDE tested No
Brand Bosch
Packed per 1

Specifications

Diameter 30
Length (m) 40
Isolation protection 1000 V No
Dimension (mm) 17
Connection size (mm) 26.6
VDE tested No
Brand Bosch

Article numbers

Article number 0X735990
EAN 3165140025782
UBB 500648470028
UNSPSC 27112700
Manufacturer article nr  1608552019
Do not close this page. This message will disappear, when the page is fully loaded.