text.skipToContent text.skipToNavigation

BOSC 1608552015 13MMX38MM 22 M 8


Article number 5L210426
Diameter 25
Length (m) 40
Isolation protection 1000 V No
Dimension (mm) 13
Connection size (mm) 21.4
VDE tested No
Brand Bosch
Packed per 1

Specifications

Diameter 25
Length (m) 40
Isolation protection 1000 V No
Dimension (mm) 13
Connection size (mm) 21.4
VDE tested No
Brand Bosch

Article numbers

Article number 5L210426
EAN 3165140025775
UBB 500648679354
UNSPSC 27112700
Manufacturer article nr  1608552015
Do not close this page. This message will disappear, when the page is fully loaded.