text.skipToContent text.skipToNavigation

BOSC 1608552012 10MMX38MM 22 M 6


Article number 0T645189
Diameter 25
Length (m) 40
Isolation protection 1000 V No
Dimension (mm) 10
Connection size (mm) 17.6
VDE tested No
Brand Bosch
Packed per 1

Specifications

Diameter 25
Length (m) 40
Isolation protection 1000 V No
Dimension (mm) 10
Connection size (mm) 17.6
VDE tested No
Brand Bosch

Article numbers

Article number 0T645189
EAN 3165140025768
UBB 500648462694
UNSPSC 27112700
Manufacturer article nr  1608552012
Do not close this page. This message will disappear, when the page is fully loaded.