text.skipToContent text.skipToNavigation

BLND RIV HND F80

Specifications

Brand Fabory
Commodity code

Dimensions

Type F 80

Description

Professional blind riveting tool. Possibility to use by only one hand. Capacity: ø3,0 - 6,4 mm. Weight: 2,2 kg. Length: 310 mm (closed) - 830 mm (open). Body material: aluminium. Lever material: steel Equipment: nose pieces ø3,0 - 6,4 mm.

Article numbers

Article number 35145.080.001
EAN 8714338175140
UBB 500512007021
UNSPSC 31162201
Do not close this page. This message will disappear, when the page is fully loaded.