text.skipToContent text.skipToNavigation

Blind rivet nuts cylindrical open serrated shank Stainless steel A2


Article number
Diameter
Show all diameters
Length
Show all lengths
Brand Fabory
Material Stainless steel
Material technical A2
Weight per piece (g) 1.65
Commodity code
Packed per 250
Full Box only

Specifications

Diameter M4
Length 14 mm
Brand Fabory
Material Stainless steel
Material technical A2
Weight per piece (g) 1.65
Commodity code

Dimensions

D (mm) M4
Drill ø 6
Grip range 3.0-4.5
k 1.1
L (mm) 14
l [+0,5/-0] 14
ø d 4
ø dk 9
Type 4 OCH 45

Article numbers

Article number 69025.040.045
EAN 8715494147118
UBB 500571114320
UNSPSC 31161703

Products ({0})

  Stock Net price   Sign up
Do not close this page. This message will disappear, when the page is fully loaded.