text.skipToContent text.skipToNavigation

Blanking plug Plastic Polyvinylchloride 4,7X9,3


Article number
Diameter
Show all diameters
Brand Fabory
Material Plastic
Material technical Polyvinylchloride
Weight per piece (g) 0.23
Commodity code
Packed per 100
Full Box only

Specifications

Diameter 4.7 mm
Brand Fabory
Material Plastic
Material technical Polyvinylchloride
Weight per piece (g) 0.23
Commodity code

Dimensions

a 1.6
d1 4.7
d2 9.3
d3 9.3
D (mm) 4.7
h 4.6

Article numbers

Article number 38950.047.093
EAN 8715492789761
UBB 950357311402
UNSPSC 31162806

Products ({0})

  Stock Net price   Sign up
Do not close this page. This message will disappear, when the page is fully loaded.