text.skipToContent text.skipToNavigation

Blanking plug Plastic Polyvinylchloride 38,2X43,7


Article number
Diameter
Show all diameters
Brand Fabory
Material Plastic
Material technical Polyvinylchloride
Weight per piece (g) 7.15
Commodity code
Packed per 25
Full Box only

Specifications

Diameter 38.2 mm
Brand Fabory
Material Plastic
Material technical Polyvinylchloride
Weight per piece (g) 7.15
Commodity code

Dimensions

a 1.6
d1 38.2
d2 43.7
d3 43
D (mm) 38.2
h 8.2

Article numbers

Article number 38950.382.433
EAN 8715492789983
UBB 950357311659
UNSPSC 31162806

Products ({0})

  Stock Net price   Sign up
Do not close this page. This message will disappear, when the page is fully loaded.