text.skipToContent text.skipToNavigation

Bickz by Bata Safety shoes 203 45 S3


Article number 6V042833
Colour Black
Design Low
Type Shoe
Shoe size 45
ESD tested No
With anti-nail protection plate No
With metatarsal guard No
Packed per 1

Specifications

Colour Black
Design Low
Type Shoe
Shoe size 45
ESD tested No
With anti-nail protection plate No
With metatarsal guard No
High visibility (signal colours) No
Gender Men
Child model No
Wide fit No
With reinforced ankle No
With bump-/scuff cap No
With removable insole No
Material bump-/scuff cap Other
Material midsole Other
Slip resistance according to ISO 20344:2011 SRC
Heat insulation of sole (HL) Yes
Cold insulation of sole (CL) Yes
Fuel - and oil resistant (FO) Yes
Hydrocarbons resistant sole (ORO) No
Hot contact resistant sole to 300 °C No
Safety category s3
Brand Bickz by bata

Article numbers

Article number 6V042833
EAN 8712843548626
UBB 500512635029
UNSPSC 46181605
Manufacturer article nr  51320345
Do not close this page. This message will disappear, when the page is fully loaded.