text.skipToContent text.skipToNavigation

Bessey Annealed cast iron screw clamp TG clamping width 100 mm radius 50 mm wooden hand


Article number K0400.000.010
Design With rail
Quality class Other
Material Other
Chucking range (mm) 100 - 100
Jaw length (mm) 50
Brand Bessey
Weight per piece (g) 260
Packed per 1

Specifications

Design With rail
Quality class Other
Material Other
Chucking range (mm) 100 - 100
Jaw length (mm) 50
Brand Bessey
Weight per piece (g) 260
Commodity code

Article numbers

Article number K0400.000.010
EAN 4008158008240
UBB 240180135164
UNSPSC 31162903
Manufacturer article nr  TG10
Do not close this page. This message will disappear, when the page is fully loaded.