text.skipToContent text.skipToNavigation

Bessey Ideal shears D216-260L Left 260mm


For continuous, straight and curved cuts. D216 – Painted handles. D116 – PVC dipped handles. Available in right or left cutting versions

Article number E0471.316.260
Length of blade (mm) 30
Length (m) 260
Operation Universal
Max. plate thickness (mm) 1
Straight model Yes
Packed per 1

Specifications

Length of blade (mm) 30
Length (m) 260
Operation Universal
Max. plate thickness (mm) 1
Straight model Yes
Brand Bessey
Weight per piece (g) 500
Commodity code

Description

For continuous, straight and curved cuts. D216 – Painted handles. D116 – PVC dipped handles. Available in right or left cutting versions

Article numbers

Article number E0471.316.260
EAN 4010220001301
UBB 404106041571
UNSPSC 44121618
Manufacturer article nr  D216-260L
Do not close this page. This message will disappear, when the page is fully loaded.