text.skipToContent text.skipToNavigation

Bessey All-steel screw clamp OMEGA clamping width 600 mm radius 120 mm 2-component hand


Article number K0417.000.060
Quality class Other
Material Steel
Chucking range (mm) 600 - 600
Jaw length (mm) 120
Brand Bessey
Weight per piece (g) 2440
Commodity code
Packed per 1

Specifications

Quality class Other
Material Steel
Chucking range (mm) 600 - 600
Jaw length (mm) 120
Brand Bessey
Weight per piece (g) 2440
Commodity code

Article numbers

Article number K0417.000.060
EAN 4008158030920
UBB 500505795103
UNSPSC 31162903
Manufacturer article nr  GM60Z-2K
Do not close this page. This message will disappear, when the page is fully loaded.