text.skipToContent text.skipToNavigation

Bessey Lever clamp KliKlamp clamping width 160 mm radius 80 mm clamping force up to 120


Article number K0428.000.016
Chucking range (mm) 160 - 160
Jaw length (mm) 80
Brand Bessey
Weight per piece (g) 290
Commodity code
Packed per 1

Specifications

Chucking range (mm) 160 - 160
Jaw length (mm) 80
Brand Bessey
Weight per piece (g) 290
Commodity code

Article numbers

Article number K0428.000.016
EAN 4008158027234
UBB 500505293257
UNSPSC 31162903
Manufacturer article nr  KLI16
Do not close this page. This message will disappear, when the page is fully loaded.