text.skipToContent text.skipToNavigation

Bessey Single-handed clamp EZS clamping width 600 mm radius 80 mm spreading width 170-8


Article number K0426.060.008
Chucking range (mm) 600 - 600
Jaw length (mm) 80
One hand control Yes
Brand Bessey
Weight per piece (g) 645
Commodity code
Packed per 1

Specifications

Chucking range (mm) 600 - 600
Jaw length (mm) 80
One hand control Yes
Brand Bessey
Weight per piece (g) 645
Commodity code

Article numbers

Article number K0426.060.008
EAN 4008158034614
UBB 500504277442
UNSPSC 31162903
Manufacturer article nr  EZS60-8
Do not close this page. This message will disappear, when the page is fully loaded.