text.skipToContent text.skipToNavigation

BENN ACCESSOIRIES TA 2 - 044125


Benning TA 2 safety test lead set. Plug-in technology 4 mm safety plug-in technology. 6-piece, red/black. Professional design. Consisting of: Test leads yes, current carrying capacity 19 A, insulation material silicone, measuring circuit category Cat III, max. voltage measuring circuit category 1000 V. Voltage measuring circuit category 1000 V. Test probe yes, with 4 mm test probe diameter, current carrying capacity 32 A, measuring circuit category Cat II, max. voltage measuring circuit category 1000 V. Voltage measuring circuit category 1000 V. Tapping terminal yes, current carrying capacity 32 A, measuring circuit category Cat III, max. voltage measuring circuit category 1000 V. Voltage measuring circuit category 1000 V.

Article number Y0042.000.020
Type of accessories/components Other
Set version Yes
Plug in technique 4 mm
Current carrying capacity (A) 19
Material insulating material Silicone
Packed per 1

Specifications

Type of accessories/components Other
Set version Yes
Plug in technique 4 mm
Current carrying capacity (A) 19
Material insulating material Silicone
Measuring circuit category CAT III
With case/bag No
Max. working voltage (V) 1000
Accessories Yes
Brand Benning
Commodity code

Description

Benning TA 2 safety test lead set. Plug-in technology 4 mm safety plug-in technology. 6-piece, red/black. Professional design. Consisting of: Test leads yes, current carrying capacity 19 A, insulation material silicone, measuring circuit category Cat III, max. voltage measuring circuit category 1000 V. Voltage measuring circuit category 1000 V. Test probe yes, with 4 mm test probe diameter, current carrying capacity 32 A, measuring circuit category Cat II, max. voltage measuring circuit category 1000 V. Voltage measuring circuit category 1000 V. Tapping terminal yes, current carrying capacity 32 A, measuring circuit category Cat III, max. voltage measuring circuit category 1000 V. Voltage measuring circuit category 1000 V.

Article numbers

Article number Y0042.000.020
EAN 7612896003329
UBB 500511948480
UNSPSC 41113630
Manufacturer article nr  044125
Do not close this page. This message will disappear, when the page is fully loaded.