text.skipToContent text.skipToNavigation

Bata Safety shoes W S3 Black Size 42


Article number 8D664294
Colour Black
Design Low
Type Shoe
Shoe size 42
ESD tested Yes
With anti-nail protection plate No
With metatarsal guard No
Packed per 1

Specifications

Colour Black
Design Low
Type Shoe
Shoe size 42
ESD tested Yes
With anti-nail protection plate No
With metatarsal guard No
High visibility (signal colours) No
Gender Men
Child model No
Wide fit No
With reinforced ankle No
With bump-/scuff cap No
With removable insole No
Material midsole Other
Slip resistance according to ISO 20344:2011 SRC
Heat insulation of sole (HL) No
Cold insulation of sole (CL) No
Fuel - and oil resistant (FO) Yes
Hydrocarbons resistant sole (ORO) No
Hot contact resistant sole to 300 °C No
Safety category s3
Brand Bata

Article numbers

Article number 8D664294
EAN 8712843686670
UBB 500702785568
UNSPSC 46180000
Manufacturer article nr  E7LM0PE22_W_42 (51369342)
Do not close this page. This message will disappear, when the page is fully loaded.