text.skipToContent text.skipToNavigation

Bahco Torque wrenches 1/2;60-340 NM


Mechanical torque wrench Accuracy: ± 4% (cw) Fixed ratchet head 24-36 teeth / 10°-15° action ISO 6789.

Article number 0W841006
Electronic No
Connection size 1/2 inch
Tightening moment 60 - 340
Screwdriver model No
Accuracy according to ISO 6789 4
Packed per 1

Specifications

Electronic No
Connection size 1/2 inch
Tightening moment 60 - 340
Screwdriver model No
Accuracy according to ISO 6789 4

Description

Mechanical torque wrench Accuracy: ± 4% (cw) Fixed ratchet head 24-36 teeth / 10°-15° action ISO 6789.

Article numbers

Article number 0W841006
EAN 7314150311637
UBB 500667025281
UNSPSC 27110000
Manufacturer article nr  7445-340
Do not close this page. This message will disappear, when the page is fully loaded.