text.skipToContent text.skipToNavigation

Bahco Top Tool Panels for 1477K Storage HUB Tool Trolleys


This panel adds storage capacity on top of your trolley using the existing Bahco hooking system.Made of steel and coated in a neutral black colour

Article number 2Q983903
Colour Black
Width 25
Height 396
Depth 610
Type of accessories/components Tool panel
Packed per 1

Specifications

Colour Black
Width 25
Height 396
Depth 610
Type of accessories/components Tool panel
Material Other
Accessories Yes
Suitable for perforated backboard No
Plug-in mounting No
Screw mounting No
Brand Bahco
Weight per piece (g) 13680
Commodity code

Description

This panel adds storage capacity on top of your trolley using the existing Bahco hooking system.Made of steel and coated in a neutral black colour

Article numbers

Article number 2Q983903
EAN 7314150369195
UBB 500697001807
UNSPSC 27110000
Manufacturer article nr  1477K-AC12
Do not close this page. This message will disappear, when the page is fully loaded.