text.skipToContent text.skipToNavigation

Bahco T-bar handle with swivel socket 500 mm long


T-bar handle with swivel socket designed for working on bicycles, motorbikes, cars, trucks, agricultural vehicles, aviation and industrial maintenance workshops.Swiveling socket 90°-90° for reaching difficult areas.The 500 mm long bar allows application of controlled torque and provides easy access to screws requiring depth.Sliding bar with safety pin.Available in dimensions: 6-7-8-9-10-11-12-13-14-15-16-17-18-19-20-21-22 and 24 mm.Chrome plated finish

Article number 2T292226
Length (mm) 500
Wrench size large (mm) 10
Brand Bahco
Weight per piece (g) 385
Commodity code
Packed per 1

Specifications

Length (mm) 500
Wrench size large (mm) 10
Brand Bahco
Weight per piece (g) 385
Commodity code
Model BE1TS

Description

T-bar handle with swivel socket designed for working on bicycles, motorbikes, cars, trucks, agricultural vehicles, aviation and industrial maintenance workshops.Swiveling socket 90°-90° for reaching difficult areas.The 500 mm long bar allows application of controlled torque and provides easy access to screws requiring depth.Sliding bar with safety pin.Available in dimensions: 6-7-8-9-10-11-12-13-14-15-16-17-18-19-20-21-22 and 24 mm.Chrome plated finish

Article numbers

Article number 2T292226
EAN 7314150344062
UBB 500696868016
UNSPSC 27110000
Manufacturer article nr  BE1TS-10
Do not close this page. This message will disappear, when the page is fully loaded.