text.skipToContent text.skipToNavigation

Bahco T-bar handle for Allen - Hexagonal head screws


T-bar handle with hexagonal tips designed for working on bicycles, motorbikes, cars, trucks, agricultural vehicles, aviation and industrial maintenance workshops │ Designed for reaching difficult areas.The long bar allows application of controlled torque and provides easy access to screws requiring depth.Sliding bar with safety pin.Available in dimensions: 2-2.5-3-3.5-4-4.5-5-6-7-8-9-10-12-14 mm.Burnished tips │ Chrome plated finish

Article number 5L540406
Wrench width (mm)
Design T-handle
Brand Bahco
Weight per piece (g) 385
Commodity code
Packed per 1

Specifications

Wrench width (mm) 10
Design T-handle
Brand Bahco
Weight per piece (g) 385
Commodity code
Model BE1TH

Description

T-bar handle with hexagonal tips designed for working on bicycles, motorbikes, cars, trucks, agricultural vehicles, aviation and industrial maintenance workshops │ Designed for reaching difficult areas.The long bar allows application of controlled torque and provides easy access to screws requiring depth.Sliding bar with safety pin.Available in dimensions: 2-2.5-3-3.5-4-4.5-5-6-7-8-9-10-12-14 mm.Burnished tips │ Chrome plated finish

Article numbers

Article number 5L540406
EAN 7314150343980
UBB 500696865046
UNSPSC 27110000
Manufacturer article nr  BE1TH-10
Do not close this page. This message will disappear, when the page is fully loaded.