text.skipToContent text.skipToNavigation

Bahco Swedish Model Corner Combination Pipe Wrench


With combination jaws can grip both round and hexagonal objects such as nuts in confined spaces with gripping capacity up to 51 mm (2").Anti-rust treated high-alloy steel with induction hardened teeth.Jaw opening up to 67 mm (2-2/3").Patented progressive teeth for improved grip.Standards: DIN 5234

Article number 5L417640
Brand Bahco
Weight per piece (g) 1480
Commodity code
Model ERGO
Packed per 1

Specifications

Brand Bahco
Weight per piece (g) 1480
Commodity code
Model ERGO

Description

With combination jaws can grip both round and hexagonal objects such as nuts in confined spaces with gripping capacity up to 51 mm (2").Anti-rust treated high-alloy steel with induction hardened teeth.Jaw opening up to 67 mm (2-2/3").Patented progressive teeth for improved grip.Standards: DIN 5234

Article numbers

Article number 5L417640
EAN 7314150113743
UBB 500659154446
UNSPSC 27110000
Manufacturer article nr  343
Do not close this page. This message will disappear, when the page is fully loaded.