text.skipToContent text.skipToNavigation

Bahco Stainless Steel Metric Offset Combination Wrenches


AISI 420 stainless steel body.Magnetic.Ring end angle 15° for knuckle clearance or better grip.High strength and hardness.Can be Autoclave Sterilized at 121ºC.Produced according to ISO 691

Article number 8G032740
Wrench width open end (mm)
Wrench width socket/ring/ratchet (mm) 10
Brand Bahco
Weight per piece (g) 25
Commodity code
Packed per 1

Specifications

Wrench width open end (mm) 10
Wrench width socket/ring/ratchet (mm) 10
Brand Bahco
Weight per piece (g) 25
Commodity code

Description

AISI 420 stainless steel body.Magnetic.Ring end angle 15° for knuckle clearance or better grip.High strength and hardness.Can be Autoclave Sterilized at 121ºC.Produced according to ISO 691

Article numbers

Article number 8G032740
EAN 7314150404483
UBB 500703026871
UNSPSC 00000000
Manufacturer article nr  SS002-10
Do not close this page. This message will disappear, when the page is fully loaded.