text.skipToContent text.skipToNavigation

Bahco Solid Claw and Ring Mountings for 1477K Storage HUB Tool Trolleys


All the top accesories can be mounted with a strong claw and adjustable ring.The unique, patented and functional claw lets you attach all your accesories to the trolley in an instant

Article number 5Z728730
Colour Black
Width 39
Height 30
Depth 68
Type of accessories/components Other
Packed per 1

Specifications

Colour Black
Width 39
Height 30
Depth 68
Type of accessories/components Other
Material Other
Accessories Yes
Suitable for perforated backboard No
Plug-in mounting No
Screw mounting No
Brand Bahco
Weight per piece (g) 3590
Commodity code

Description

All the top accesories can be mounted with a strong claw and adjustable ring.The unique, patented and functional claw lets you attach all your accesories to the trolley in an instant

Article numbers

Article number 5Z728730
EAN 7314150369874
UBB 500697001641
UNSPSC 27110000
Manufacturer article nr  1477K-AC11
Do not close this page. This message will disappear, when the page is fully loaded.