text.skipToContent text.skipToNavigation

Stahlwille 64 Inhex Bit Socket 17mm Hex 1" Square Drive Chrome Alloy Steel Chrome Plated 85mm


Article number
Length (m) 80
Dimension (mm) 17
Brand Stahlwille
Weight per piece (g) 418
Commodity code
Type Inhex Bit Socket
Packed per 1

Specifications

Length (m) 80
Dimension (mm) 17
Brand Stahlwille
Weight per piece (g) 418
Commodity code
Type Inhex Bit Socket

Article numbers

Article number G0420.170.001
EAN 4018754010189
UBB 203122386766
UNSPSC 27111704
Manufacturer article nr  06050017

Products ({0})

  Stock Net price   Sign up
Do not close this page. This message will disappear, when the page is fully loaded.