text.skipToContent text.skipToNavigation

Action Sockets DO63125013


Article number DO63125013ACT
Wrench width (mm) 13
Length (m) 40
Brand Action
Weight per piece (g) 185
Commodity code
Packed per 1

Specifications

Wrench width (mm) 13
Length (m) 40
Brand Action
Weight per piece (g) 185
Commodity code

Article numbers

Article number DO63125013ACT
EAN 8717981122486
UBB 500618857246
UNSPSC 27111704
Manufacturer article nr  DO63125013
Do not close this page. This message will disappear, when the page is fully loaded.