text.skipToContent text.skipToNavigation

Wera 8790 HMC Zyklop socket with 1/2" drive, 15 x 37 mm


Article number
Wrench width (mm) 15
Length (m) 37
Isolation protection 1000 V No
Double hex insert No
With joint No
VDE tested No
Brand Wera
Packed per 1

Specifications

Wrench width (mm) 15
Length (m) 37
Isolation protection 1000 V No
Double hex insert No
With joint No
VDE tested No
Brand Wera
Weight per piece (g) 63
Commodity code
Type Zyklop Socket

Article numbers

Article number 81064.150.037
EAN 4013288120687
UBB 500511985599
UNSPSC 27111704
Manufacturer article nr  05003606001

Products ({0})

  Stock Net price   Sign up
Do not close this page. This message will disappear, when the page is fully loaded.