text.skipToContent text.skipToNavigation

Bahco Sockets 38 MM

Article number
Wrench width (mm) 38
Length (m) 66
VDE tested No

Specifications

Wrench width (mm) 38
Length (m) 66
VDE tested No

Description

Standard length sockets, 3/4" square drive Hex profile, metric sizes Not suitable for machine operation High performance alloy steel High polished finish Knurled ISO 2725/1174 DIN 3124/3120

Article numbers

Article number L8175.380.001
EAN 7314151810856
UBB 203112004049
UNSPSC 27111704
Manufacturer article nr  8900SM-38

Products ({0})

  Stock Net price   Sign up
Do not close this page. This message will disappear, when the page is fully loaded.