text.skipToContent text.skipToNavigation

Bahco Sockets 32 MM

Specifications

Wrench width (mm) 32
Length (m) 58
VDE tested No

Description

Standard length sockets, 3/4" square drive Hex profile, metric sizes Not suitable for machine operation High performance alloy steel High polished finish Knurled ISO 2725/1174 DIN 3124/3120

Article numbers

Article number L8175.320.001
EAN 7314151810832
UBB 203112003884
UNSPSC 27111704
Manufacturer article nr  8900SM-32

Products ({0})

  Stock Net price   Sign up
Do not close this page. This message will disappear, when the page is fully loaded.