text.skipToContent text.skipToNavigation

Gedore IN 19 Screwdriver Bit Socket 3/16" Hex 1/2" Square Drive Chrome Plated 60mm


Article number
Diameter 22.5
Length (m) 60
Isolation protection 1000 V No
Blade length (mm) 22
Dimension (mm) 22.5
Connection size (mm) 12.5
VDE tested No
Packed per 1

Specifications

Diameter 22.5
Length (m) 60
Isolation protection 1000 V No
Blade length (mm) 22
Dimension (mm) 22.5
Connection size (mm) 12.5
VDE tested No
Brand Gedore
Weight per piece (g) 70
Commodity code
Type Screwdriver Bit Socket

Article numbers

Article number G2235.047.001
EAN 4010886615478
UBB 240122045901
UNSPSC 27111704
Manufacturer article nr  6154710

Products ({0})

  Stock Net price   Sign up
Do not close this page. This message will disappear, when the page is fully loaded.