text.skipToContent text.skipToNavigation

Bahco Sockets 24MM

Specifications

Wrench width (mm) 24
Length (m) 41
VDE tested No

Description

Standard length sockets, 1/2" square drive Hex profile, metric sizes Not suitable for machine operation High performance alloy steel Matt finished ISO 2725/1174 DIN 3124/3120 Retail pack

Article numbers

Article number S5836.240.001
EAN 7314153009876
UBB 500502938805
UNSPSC 27111704
Manufacturer article nr  SBS80-24

Products ({0})

  Stock Net price   Sign up
Do not close this page. This message will disappear, when the page is fully loaded.